Shop All Safety Gates
Vestil
Steel Expand-A-Gate Casters, 15-144 W
Mfr # EXGATE-30-C
Zoro # G5044667
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 14.9375
- Height 40.125
- Color Black/Yellow
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EXGATE-30-C
- Zoro # G5044667
- UPC # 691215050937
- Country of Origin China
- Category Safety Gates
Dimensions
Width | 14.9375 |
Height | 40.125 |
Length (Ft.) | 19.75 |
Details
Item | Steel Expand-A-Gate Casters,15-144 W |
Material | Steel |
Color | Black/Yellow |
Finish | Painted |
For Use With | Designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents. |
Features | Attached casters for smooth rolling. Gate expands to accommodate different sized areas. Painted yellow finish provides a visible barrier for pedestrians. Lightweight design allows personnel to quickly retrieve |
Description
Steel Expand-A-Gate Casters,15-144 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- ERICKSON 32" Tightening Bar (02803)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-18-86-)
- GUARDIAN EQUIPMENT Safe T Ladder Extension, 40 in. Height, PK2 (10800)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- Vestil Dock Gates & Doors