Shop All Safety Gates
Vestil
Steel Expand-A-Gate 15 To 144", Width
Mfr # EXGATE-30
Zoro # G5581935
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 14.9375
- Height 38
- Color Black/Yellow
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EXGATE-30
- Zoro # G5581935
- UPC # 691215018999
- Country of Origin China
- Category Safety Gates
Dimensions
Width | 14.9375 |
Height | 38 |
Length (Ft.) | 19.75 |
Details
Item | Steel Expand-A-Gate 15 To 144",Width |
Material | Steel |
Color | Black/Yellow |
Finish | Painted |
Includes | Includes (4) Floor Stops |
For Use With | Designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents. |
Features | Unique designed temporarily prohibits access to areas for cleaning or safety concerns. Gate expands to accommodate different sized areas. Painted yellow finish provides a visible barrier for pedestrians. Lightweight design allows personnel to quickly retrieve |
Description
Steel Expand-A-Gate 15 To 144",Width
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Winch Speed Mount Hitch Adapter (C90002)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E30B3C1P6)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X88)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- VESTIL Safety Lift Gate, 120" (SLG-10)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- Vestil Safety Gates