Shop All Edge and Corner Protectors
Vestil
Steel Edge Guards, 7.5 X 4, PK10
Mfr # EDGE-S7
Zoro # G2312620
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 0.4 ft
- Width 4.875
- Thickness 0.09 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EDGE-S7
- Zoro # G2312620
- UPC # 691215058285
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 0.4 ft |
Width | 4.875 |
Details
Item | STEEL EDGE GUARDS 10 PCS 7.5 X 4.87 |
Material | Steel |
Thickness | 0.09 in |
Color | Silver |
For Use With | Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons. |
Description
STEEL EDGE GUARDS 10 PCS 7.5 X 4.87, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- Vestil Edge and Corner Protectors