Shop All Transport Drums
Vestil
Steel Drum Positioned 55 Gal, 74-3/4" x 32-1/2" x 32-3/8", 800 lb Capacity
Mfr # DRUM-P-55
Zoro # G403509671
product price: $1,177.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Width 32.5
- Length 74.75
- Depth 74.75
- Size 74.75 x 32.5 x 32.375
- Load Capacity 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-P-55
- Zoro # G403509671
- UPC # 691215015578
- Country of Origin United States
- Category Transport Drums
Dimensions
Width | 32.5 |
Length | 74.75 |
Depth | 74.75 |
Size | 74.75 x 32.5 x 32.375 |
Height | 32.375 |
Overall Width | 32.5 |
Overall Height | 32.375 |
Overall Length | 74.75 |
Details
Load Capacity | 800 |
Material | Heavy-duty Welded Steel |
For Use With | Allows fork truck driver to rotate standing drums to the horizontal racking position and vice-versa. |
Weight | 276 |
Color | Blue/Yellow |
Finish | Powder Coat |
Features | Drum positioning rotates drums to either horizontal/vertical racking position. Positive latching system ensures safe handling of drums for ideal operation. Latching system will engage to allow positioning of drum for maximum efficiency. Features a welded spacer to protect drum fixtures from damage when rotating |
Description
The drum positioner allows fork truck driver to rotate standing drums to the horizontal racking position and vice-versa. Positive latching system ensures safe handling of drums. Slide the positioned extensions over the vertical drum. With the aid of the drum positioned, rotate drum to horizontal position. Latching system will engage to allow horizontal positioning of drum. It’s now ready to slide into the rack. Mechanical operation relies on fork truck to rotate and lift drums. The drum positioned features a welded spacer to protect drum fixtures from damage when rotating.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket (0122-19WT)
- 80/20 Drop In T-Nut 1/4-20 Slot8 ss (13111)
- VESTIL 55 Gal Fiber Drum, 150 lb Capacity (FD-55)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- VESTIL 12 Gal Round Fiber Drum, 130 lb Capacity (FDR-12)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (65104)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- Vestil Transport Drums