Shop All Drum Heaters
Vestil
Steel Drum Heater, 55 Gallon, 120V
Mfr # DRH-S-55
Zoro # G1745191
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 4.5 A
- Voltage 120 V
- Length 5.83 ft
- Drum Capacity 55 Gallon Drums
- Type Barrel Warmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRH-S-55
- Zoro # G1745191
- UPC # 691215086073
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 5.83 ft |
Height | 4 |
Width | 0.3333 ft |
Details
Item | Steel Drum Heater,55 Gallon,120V |
Amps AC | 4.5 A |
Voltage | 120 V |
Drum Capacity | 55 Gallon Drums |
Type | Barrel Warmer |
Features | Drum heater solves a range of freeze protection and viscosity control. Extra-wide silicone rubber band heater is moisture and chemical resistant. Multi-stranded heating element provides uniform heat. Heater is CE approved |
Powered By | AC Power/GFCI Outlets |
For Use With | Quickly and efficiently heat-up your steel drums or pails. |
Control Range | 425; 50 |
Description
Steel Drum Heater,55 Gallon,120V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Reverse Acting Actuator (744-1214)
- REVCOR Propeller, 24 In Dia, 24 Deg Pitch (T2403-24 R)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" FF (SG115)
- VESTIL Steel Drum Heater, 30 Gallon Capacity (DRH-S-30)
- VESTIL Poly Drum Heater for 55 Gallon Capacity (DRH-P-55)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- Vestil Drum Heaters