Shop All Drum Heaters
Vestil
Steel Drum Heater, 5 Gallon, 120 V
Mfr # DRH-S-5
Zoro # G1745121
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 4.5 A
- Voltage 120 V
- Length 2.92 ft
- Drum Capacity 5 Gallon Drums
- For Use With Quickly and efficiently heat-up your steel drums or pails.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRH-S-5
- Zoro # G1745121
- UPC # 691215086066
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 2.92 ft |
Width | 0.3333 ft |
Height | 4 |
Details
Item | Steel Drum Heater,5 Gallon,120 V |
Amps AC | 4.5 A |
Voltage | 120 V |
Drum Capacity | 5 Gallon Drums |
For Use With | Quickly and efficiently heat-up your steel drums or pails. |
Powered By | AC Power/GFCI Outlets |
Control Range | 425; 50 |
Features | Drum heater solves a range of freeze protection and viscosity control. Extra-wide silicone rubber band heater is moisture and chemical resistant. Multi-stranded heating element provides uniform heat. Heater is CE approved |
Type | Bucket Warmer |
Description
Steel Drum Heater,5 Gallon,120 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Input Filter (M12179)
- J & D MFG J&D PSC Inflation Blower VBM60A-PC, Round Opening, with Damper Door and Cord, 60 CFM, 115V (VBM60A-PC)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA24)
- VESTIL Steel Drum Heater, 30 Gallon Capacity (DRH-S-30)
- VESTIL Poly Drum Heater for 55 Gallon Capacity (DRH-P-55)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- Vestil Heating Elements