Shop All Guard Rails
Vestil
Steel Double Socket, No Toeboard
Mfr # VDKR-W-102
Zoro # G5579957
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7
- Width 5
- Overall Length 7
- Overall Height 3.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VDKR-W-102
- Zoro # G5579957
- UPC # 691215121217
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 7 |
Width | 5 |
Overall Length | 7 |
Overall Height | 3.9375 |
Overall Width | 5 |
Depth | 7 |
Length (Ft.) | 7 |
Height | 3.9375 |
Details
Material | Steel |
Color | Gray |
Item | Steel Double Socket,No Toeboard |
Features | Pre-drilled mounting holes. Solid construction for outdoor use. Two railing capacity. Tight fit for stability |
Finish | Galvanized |
Weight | 5 |
For Use With | VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL |
Description
Steel Double Socket,No Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L, Nylon (BBS36NSG)
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- KEEPER CORD BUNGEE SET 20PK (06320-10)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- VESTIL Structural Rack Guard (G8-12)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- VESTIL ALUMINUM PIPE SAFETY RAILING 120 IN (ADKR-10)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- PS INDUSTRIES Sliding Door, 36"x84", Left, Mild Steel (SLD036084-CAT-L)
- Vestil Guard Rails