Shop All Gantry Cranes
Vestil
Steel Crane 15'x16' Lock Phenolic
Mfr # AHS-6-15-16-TLC
Zoro # G505390115
product price: $4,644.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$4,644.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Gantry Crane Depth 180
- Material Steel
- Wheel Diameter 8
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-6-15-16-TLC
- Zoro # G505390115
- UPC # 691215367370
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 180 |
Wheel Diameter | 8 |
I Beam Height | 10.125 |
Details
Load Capacity | 6000 |
Material | Steel |
Color | Blue |
Includes | Total Locking Casters |
Caster Material | Phenolic |
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- Vestil Gantry Cranes