Shop All Gantry Cranes
Vestil
Steel Crane 10'x12' Lock Phenolic
Mfr # AHS-8-10-12-TLC
Zoro # G805390037
product price: $3,607.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$3,607.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- Gantry Crane Depth 120
- Material Steel
- I Beam Height 8.125
- Caster Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-8-10-12-TLC
- Zoro # G805390037
- UPC # 691215367417
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 120 |
I Beam Height | 8.125 |
Wheel Diameter | 8 |
Details
Load Capacity | 8000 |
Material | Steel |
Caster Material | Phenolic |
Color | Blue |
Includes | Total Locking Casters |
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy Duty Casters, 6"x2" Casters W/ Red Polyur, PK4 (HD6660-01-PCI-TLB-V-SO4-S7)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15131-001)
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-20-16)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-2-20-14)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-20-12)
- VESTIL Steel Gantry Crane, 20' x 12' (AHS-4-20-12)
- Vestil Gantry Cranes