Shop All Stackers
Vestil
Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity
Mfr # S-CB-118
Zoro # G903529636
product price: $9,733.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,733.99
Free 30-Day Returns
Key Features
- Overall Height 78
- Overall Length 78
- Overall Width 32.25
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 78 |
Overall Length | 78 |
Overall Width | 32.25 |
Platform Length | 85" |
Fork Length | 30 in |
Depth | 78 |
Width | 32.25 |
Size | 78 x 32.25 x 78 |
Length | 78 |
Height | 78 |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 1000 lb |
Assembled | Yes |
Includes | (1) Steel Counter Balanced Powered Drive Lift |
Voltage | 24 V |
Application | The counter-balanced power drive lift is ideal for die loading, machine feeding, and for loading and unloading trucks. |
Weight | 1832 |
Features | Fully-powered pallet truck makes movement of pallets quick and easy. Includes fingertip raise and lower buttons for operator convenience. Safety belly reverse button improves worker safety. Easy-to-operate throttle for forward and reverse direction |
Frame Material | Steel |
Description
The counter-balanced power drive lift is ideal for die loading, machine feeding, and for loading and unloading trucks. The high torque drive and lift motor handles heavy-duty jobs. The ergonomic handle features an easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five (5) seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle. The powered lift has lead acid deep cycle batteries, an integral battery charger, and battery level gauge. The stacker rolls smoothly on poly-on-steel steer & load wheels. The high level of serviceability simplifies maintenance and prolongs equipment life. The forks adjust to suit different pallets and the easy access battery compartment simplifies battery maintenance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 27 ft. x 2 In., 3333 lb. (04622)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE1804TFX12)
- WESCO Jack Assembly (051161)
- GUARDIAN EQUIPMENT Universal Guardrail Post, 52 In. H (61133)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- Vestil Stackers