Shop All Drum Cradles & Tippers
Vestil
Steel Counter Balanced Drum Lifter Single Grip 62 In. Lifting Height 1,000 Lb. Capacity Yellow
Mfr # S-CB-62-SDC
Zoro # G603509679
product price: $10,156.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,156.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # S-CB-62-SDC
- Zoro # G603509679
- UPC # 691215116909
- Country of Origin China
- Category Drum Cradles & Tippers
Description
Ideal for confined areas, placing drums in cabinets, loading and unloading drums on/off pallets and scales. Transport 30 and 55 Gal steel, plastic, or fiber drums with ease. Two (2) 12V DC (lead acid batteries) drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/ lower controls, proprietary safety-enhancing emergency reverse function, and horn.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 375 lb., Delrin Bearing (33H935)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- ZEELINE Tilting Drum Cradle with Casters (135WC)
- MORSE Morse Forklift-Karrier - 55 Gallon - 1500 Lb. Capacity (285A-HD)
- MORSE Morse Forklift-Karrier - 55 Gallon - 2000 Lb. Capacity (285A-GR)
- Vestil Hand Trucks & Dollies