Shop All Safety Cabinets
Vestil
Steel Canadian LP Cylinder Storage Cabinet 20 In. x 30 In. x 35-1/4 In. 2 Cylinder Capacity
Mfr # CYL-LP-2-CA
Zoro # G106132190
original price:
$577.14
new price: $575.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$575.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 40
- Depth 48
- Height 40
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-LP-2-CA
- Zoro # G106132190
- UPC # 691215120562
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 40 |
Depth | 48 |
Height | 40 |
Length | 48 |
Details
Color | Yellow |
Door Type | Hinged |
Safety Cabinet Standards | OSHA 1910 110 (f)(6)(ii) and CSA B-149 2 |
Load Capacity | 90 |
Roof Material | Steel |
Lockable | Yes |
Finish | Powder Coated |
For Use With | Red lettered signage noting "flammable - no smoking"; Includes lockable doors lag holes in base for security |
Item | CYL-LP-2-CA |
Number of Doors | 1 |
Gauge | 10 |
Assembly | No |
Portable | No |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- MCR SAFETY PVC Dotted String Knit Gloves Men's 10" L, 12PK (GLV328-MN)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- IMPACTO Back Support, Universal, Black (BB200)
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow (FS28YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU15YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H (CC450B-P)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon (893000)
- Vestil Safety Storage