Shop All Workstands
Vestil
Steel Adjustable Work-Mate Stand, 24" x 96"
Mfr # AHW-L-2496
Zoro # G203523013
product price: $499.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Width 23.5
- Depth 97
- Height 6.75
- Color Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-L-2496
- Zoro # G203523013
- UPC # 691215002165
- Country of Origin United States
- Category Workstands
Dimensions
Width | 23.5 |
Depth | 97 |
Height | 6.75 |
Length | 97 |
Overall Length | 97 |
Overall Height | 6.75 |
Size | 97 x 23.5 x 6.75 |
Overall Width | 23.5 |
Details
Color | Yellow |
Material | Steel |
Finish | Powder Coat |
Features | Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with rubber tip for better grip & traction. Models feature welded steel construction |
Tool Weight | 120 |
Application | Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. |
Description
The adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. The height of each leg can be adjusted individually to ensure proper working height.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2436)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- Vestil Workstands