Shop All Adjustable Wrenches
Vestil
Steel Adjustable Pallet Jockey, 4000 lb Capacity, Blue
Mfr # PJ-2001
Zoro # G903523023
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.6875
- Finish Powder Coat
- Material Steel
- Features Drivers and warehouse personnel can efficiently unload sideways pallets. Unload with their "walkie" powered pallet trucks w/o wasting time and resources. Ideal for distribution centers that have one particular electric pallet truck model. Fits popular sizes of walkie trucks and is non-adjustable
- Adjustable Wrench Nominal Length 12.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PJ-2001
- Zoro # G903523023
- UPC # 691215029872
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 12.6875 |
Adjustable Wrench Nominal Length | 12.6875 |
Overall Width | 28.5 |
Height | 6 |
Overall Height | 6 |
Width | 28.5 |
Size | 12.6875 x 28.5 x 6 |
Depth | 12.6875 |
Details
Finish | Powder Coat |
Material | Steel |
Features | Drivers and warehouse personnel can efficiently unload sideways pallets. Unload with their "walkie" powered pallet trucks w/o wasting time and resources. Ideal for distribution centers that have one particular electric pallet truck model. Fits popular sizes of walkie trucks and is non-adjustable |
Application | The adjustable unit is designed to fit various types of electric pallet jacks. |
Capacity | 2 ton |
Color | Blue |
Weight | 23 |
Description
The adjustable unit is designed to fit various types of electric pallet jacks. The steel construction is strong and durable for heavy lifting on a day to day basis. To use simply loosen wing bolts and slide adjustable brackets to proper slot, then tighten wing bolts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m40x4 Carbon Steel Hex Die (DWTSMH40X4)
- HANSEN 1/2"" DRV STD SOCKET TRAY (1201)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- DEWALT WRENCH ADJUSTABLE 15"" (DWHT80270)
- PROSOURCE Wrench Slip Nut Adjustable (T1523L)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- XTRWELD 10 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE10)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- ALLIED 24 in. Adjustable Wrench (51056)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- Vestil Wrenches