Shop All Jib Cranes
Vestil
Steel AC Powered Lifter Jib, 400 Lb. Capacity, Blue
Mfr # VAN-J-AC
Zoro # G903529223
product price: $1,575.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Application Lift items from ground to van floor height then rotate cargo into area.
- Overall Height (In.) 46.0625
- Finish Painted
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VAN-J-AC
- Zoro # G903529223
- UPC # 691215107983
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 46.0625 |
Size | 45.75 x 9.9375 x 46.0625 |
Width | 9.9375 |
Overall Width | 9.9375 |
Height | 46.0625 |
Details
Swivel Angle | 360 Degrees |
Application | Lift items from ground to van floor height then rotate cargo into area. |
Finish | Painted |
Material | Steel |
Features | Double-arm design allows for better operation and use in tight spaces. Arm manually rotates 360 degrees for maximum versatility. Welded steel construction offers a rugged long lasting use. Pre-drilled mounting holes make installation quick and easy |
Weight (Lbs.) | 138 |
Capacity (Lb.) | 400 lb |
Color | Blue |
Description
Lift items from ground to van floor height then rotate cargo into area. This is an AC powered winch. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cargo Net, 43"x24" (18202)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E20B4W5C1P6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AY05)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- GLOBAL EQUIPMENT Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8"-146-5/8"L, 4000 Lbs.Cap. (989042)
- Vestil Jib Cranes