Shop All Traffic Barricades
Vestil
Steel, 6 H, 12 L, 8 W, Silver
Mfr # RSH-120-HD-AK-KIT
Zoro # G201793630
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Weight 8
- Depth 12
- Width 8
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # RSH-120-HD-AK-KIT
- Zoro # G201793630
- UPC # 691215116756
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 6 |
Length | 12 |
Depth | 12 |
Width | 8 |
Size | 12 x 8 x 6 |
Overall Width | 8 |
Overall Height | 6 |
Overall Length | 12 |
Details
Weight | 8 |
Color | Silver |
Material | Steel |
Features | Simple installation for just one person. Creates a strong connection to the surface. Smooth surface to prevent damage. Beneficial in a variety of settings |
Application | Ideal in neighborhoods, construction areas, hospitals, post offices, and airports. |
For Use With | RSH-120-36-A |
Description
Control traffic and reduce vehicle to speeds. Ideal in neighborhoods, construction areas, hospitals, post offices, and airports. Can be removed for seal coating, snow removal, or change of location. Easy tongue and groove installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- SOFT SCRUB Cleaning Gloves Latex L Yellow Yellow (12323-26)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513PB)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Yellow Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, Yellow (PCB-Y-F)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- Vestil Traffic Barricades