Shop All Drum Lifting Trucks & Dispensers
Vestil
Steel 550 lb. 55 Gallon Drum Lifter / Transporter
Mfr # 736DRUMLRTEC
Zoro # G211768604
product price: $3,147.99
/ea
Free Shipping & Returns
$3,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736DRUMLRTEC
- Zoro # G211768604
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Description
Greatly reduce manual labor when storing and transporting heavy drums around your facility with this Vestil DRUM-LRT-EC steel 55 gallon drum lifter / transporter with 59'' - 63'' lift 120-degree rotation and 550 lb. capacity. This powerful and versatile unit features a heavy-duty steel construction with a high mast including a protective screen barrier for operator safety. It allows the operator to lift rotate and transport 1 55 gallon steel drum with ease. Manual operation of the unit is simple and controlled via the manual lever or foot pump. The unit has a maximum weight capacity of 550 lb.Thanks to the heavy-duty powder-coated steel frame construction this unit is sure to endure rugged use in your industrial applications. The unit has a sturdy clamp-style cradle that securely grips drums making it easy to raise them to a maximum vertical raised height of 59''. It also tilts drums up to 120 degrees and has a raised horizontal dump height of 63''.For mobility the unit is equipped with 4 6'' x 2'' poly-on-steel casters - 2 rigid and 2 swivel with brakes. The casters allow the unit to roll smoothly while loaded while two large side handles built into the mast provide sturdy handholds for pushing. Additionally the unit's bright yellow finish increases visibility to ensure safety of all while transporting heavy potentially hazardous drums.Overall Dimensions:Length: 44''Width: 40''Height: 82''Vertical Raised Height: 59''Horizontal Dump Height: 63''Capacity: 550 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EET2-901-4)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- VESTIL Fork Truck Drum Carrier / Rotator (DCR-205-20)
- VESTIL Low Profile Hydraulic Drum Truck, Load Cap. 600 lb. (LPDT)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- CALDWELL Drum Lifter, 1000 lb, Steel, 55 gal, Yellow (FDD-10-55)
- Vestil Drum Lifting Trucks & Dispensers