Shop All Roller Conveying
Vestil
Steel 52'' x 60'' Gravity Roller Conveyor CONV-52-5-2-3L-Z
Mfr # 736CONV52523LZ
Zoro # G211520127
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CONV52523LZ
- Zoro # G211520127
- Country of Origin China
- Category Roller Conveying
Description
Easily transport goods in your industrial facility with this Vestil 52'' x 60'' gravity roller conveyor CONV-52-5-2-3L-Z. This unit reduces the reliance on a fork truck making it ideal for use by workstations or at locking docks. It also helps to minimize lifting and carrying to alleviate strain on workers. It includes 15 13 gauge spring-loaded rollers. They have a 2 3/8'' diameter and they sit on 3 15/16'' centers. With an ample 5000 lb. capacity this conveyor handles heavy loads.This unit features a 10 gauge zinc-plated frame for ultimate durability. Plus this frame is corrosion-resistant for long-lasting use. This conveyor comes with couplers to join multiple units sold separately together. For your convenience it ships fully assembled. Increase efficiency in your facility with this handy conveyor.Overall Dimensions:Length: 60''Width: 52''Height: 3 1/2''Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- PARTNERS BRAND Cotton Twine, 12-Ply, 30 lb, White, 4200'/Case (TWC420)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF1-903CW-10)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-Y)
- VESTIL EXPANDABLE CONVEYOR SKATE (EXCNV-S-24-24)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- VESTIL EXPANDABLE CONVEYOR ROLLER (EXCNV-R-24-24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-G)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- Vestil Roller Conveying