Shop All Traffic Barricades
Vestil
Steel, 4 H, 4 L, 6 W, Silver
Mfr # SB-HD-AK-4
Zoro # G205445672
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 4
- Width 6
- Weight 8
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SB-HD-AK-4
- Zoro # G205445672
- UPC # 691215223690
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 |
Length | 4 |
Width | 6 |
Size | 4 x 6 x 4 |
Overall Depth | 4 |
Details
Weight | 8 |
Color | Silver |
Material | Steel |
For Use With | SB,SBA,SBG,SBHA - 36" Models |
Description
The anchor kits are a great addition to the facility maintenance department. The kit supplies a solution to securing speed bumps to a surface. The unit is designed of a strong construction that is resilient and long lasting throughout the harshest environments. Once the anchoring is in place, the speed bumps are ready for use. The kit is available in both glue down and asphalt anchor style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- Vestil Traffic Barricades