Shop All Bulk Storage Racks
Vestil
Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue
Mfr # LBPH-77
Zoro # G2243440
product price: $935.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48 in
- Height 60 in
- Material Steel
- Number of Shelves 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LBPH-77
- Zoro # G2243440
- UPC # 691215026345
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 60 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Usable Bay Depth | 14 in |
Usable Bay Width | 6 in, 9 in, 15 1/2 in |
Description
Horizontal Bar Storage Rack, Whole Unit Load Capacity 7,700 lb, Load Capacity per Bay 2,000 lb, None, Powder Coated, Steel, Overall Depth 48 in, Overall Height 60 in, Overall Width 48 in, 15 1/2 in x 14 in; 9 in x 14 in; 6 in x 14 in Usable Bay WxD, Usable Bay Width 6 in, 9 in, 15 1/2 in, Usable Bay Depth 14 in, Shelf Gauge 11 ga, Post Gauge 11 ga, Starter, Horizontal Orientation, Number of Bays 15, (15) Bays, Blue
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 24 in D (CL2475-603BL)
- DURHAM MFG Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H (379-17-S1148)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- VESTIL Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves, Blue (FLOW-3-4)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Vestil Bulk Storage Racks