Shop All Bulk Storage Racks
Vestil
Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves, Blue
Mfr # FLOW-4-5
Zoro # G9934723
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,678.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48 in
- Height 84 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FLOW-4-5
- Zoro # G9934723
- UPC # 691215058629
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Depth per Side | 48 in |
Overall HxWxD | 84 in x 96 in x 48 in |
Description
Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, 2 in Shelf Adjustment Increments, Number of Shelves 4, Decking Finish Painted, Decking Material Steel, Skate Wheel Rail Decking Style, Depth per Side 48 in, Painted, Steel, Blue, Overall Depth 48 in, Overall Height 84 in, Overall Width 96 in, 14 ga Post Gauge, 5,000 lb Whole Unit Load Capacity, Assembled Unassembled, (4) Pairs of Rollers Per Level, (5) Flow Rack Levels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x12" (LPRSS-34.5X12-95)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- VESTIL Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves, Blue (FLOW-3-4)
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-77)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Vestil Bulk Storage Racks