Shop All Bulk Storage Racks
Vestil
Starter Gravity Flow Rack, 36 in D, 96 in W, 5 Shelves, Blue
Mfr # FLOW-3-5
Zoro # G2241368
product price: $1,498.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,498.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36 in
- Height 84 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLOW-3-5
- Zoro # G2241368
- UPC # 691215058599
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 84 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Depth per Side | 36 in |
Overall HxWxD | 84 in x 96 in x 36 in |
Description
Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, 2 in Shelf Adjustment Increments, Number of Shelves 5, Decking Finish Painted, Decking Material Steel, Skate Wheel Rail Decking Style, Depth per Side 36 in, Painted, Steel, Blue, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, 14 ga Post Gauge, 5,000 lb Whole Unit Load Capacity, Assembled Unassembled, (5) Flow Rack Levels, (4) Pairs of Rollers Per Level
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ECONOCO Grid 12", Black Hook, 96PK (BLK/H12)
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- VESTIL Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves, Blue (FLOW-3-4)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves, Blue (FLOW-4-5)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves, Silver Vein (UR361860PB4P-SV)
- Vestil Bulk Storage Racks