Shop All Traffic Barricades
Vestil
Standard Duty Traffic Cone, 27-1/2", PVC, 27.5 in H, 14.125 L, 14.125 W, Orange
Mfr # TC-28-SD-2R
Zoro # G5042871
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.5 in
- Length 14.125
- Width 14.125
- Weight 6
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TC-28-SD-2R
- Zoro # G5042871
- UPC # 691215053600
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 27.5 in |
Length | 14.125 |
Width | 14.125 |
Overall Width | 14.125 |
Overall Height | 27.5 |
Size | 14.125 x 14.125 x 27.5 |
Overall Length | 14.125 |
Details
Item | Standard Duty Traffic Cone,27-1/2" |
Weight | 6 |
Color | Orange |
Material | PVC |
Features | One-hundred (100) percent PVC prohibits fading and cracking. Will retain its shape for years of reliable service. Features a one piece mold. Orange color and two (2) reflectors for high-visibility |
Application | Indoor/Outdoor Traffic Cones |
Description
Standard Duty Traffic Cone,27-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- Vestil Traffic Barricades