Shop All Traffic Barricades
Vestil
Standard Duty Traffic Cone, 27-1/2", PVC, 27.5 in H, 14 L, 14 W, Orange
Mfr # TC-28-SD
Zoro # G5042880
original price:
$31.50
16% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.5 in
- Length 14
- Width 14
- Weight 5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TC-28-SD
- Zoro # G5042880
- UPC # 691215053594
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 27.5 in |
Length | 14 |
Width | 14 |
Overall Width | 14 |
Overall Height | 27.5 |
Size | 14 x 14 x 27.5 |
Overall Length | 14 |
Details
Item | Standard Duty Traffic Cone,27-1/2" |
Weight | 5 |
Color | Orange |
Material | PVC |
Features | One-hundred (100) percent PVC prohibits fading and cracking. Will retain its shape for years of reliable service. Features a one piece mold. Orange color for high-visibility |
Application | Indoor/Outdoor Traffic Cones |
Description
Standard Duty Traffic Cone,27-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- PIG Installation Board and Safety Knife (GRP005)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y499)
- Vestil Traffic Barricades