Shop All Cantilever Racks & Components
This Product is Discontinued
Vestil
Standard Duty Cantilever Rack, 24" (Discontinued)
Mfr # SU-C-6-24-SET
Zoro # G4980915
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 800 lb.
- Depth 34"
- Height 81"
- Width 62"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SU-C-6-24-SET
- Zoro # G4980915
- UPC # 691215119085
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 34" |
Height | 81" |
Width | 62" |
Details
Item | Standard Duty Cantilever Rack Kits |
Load Capacity | 800 lb. |
Material | Steel |
Description
Standard Duty Cantilever Rack,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.