Shop All Drum Accessories
Vestil
Standard Drum Deheader
Mfr # DD-9
Zoro # G405445687
product price: $80.05
/ea
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width 18
- Material Steel
- Length 4.5
- Depth 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DD-9
- Zoro # G405445687
- UPC # 691215012959
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 5.5 |
Width | 18 |
Length | 4.5 |
Depth | 4.5 |
Size | 4.5 x 18 x 5.5 |
Details
Material | Steel |
Color | Blue |
Powered By | Manual |
Description
Convert your closed head steel drums into storage containers with this manual drum De header. It can be adjusted to open steel drums with different thicknesses. The blade is angled for maximum penetration and flattens the cut edge so there are no sharp or jagged edges.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Gray)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- EAGLE GROUP Open, Loop Hangers, Stainless Steel (OLH-S)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- Vestil Drums & Accessories