Shop All Conveyor Supports
Vestil
STAND-H-HP 1760 lb. Horizontal Steel Roller Stand with 27 1/16'' - 42'' Height
Mfr # 736STANDHHP
Zoro # G311768702
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STANDHHP
- Zoro # G311768702
- Country of Origin China
- Category Conveyor Supports
Description
Enjoy added stability and movement while working with long materials using this Vestil STAND-H-HP 1760 lb. horizontal steel roller stand with 27'' - 42'' height. This stand is great for use when working with a variety of long narrow materials. It features a durable 2'' diameter chrome roller that allows metal rods wood and other objects to be rolled along their length to maximize access.The height of the unit easily adjusts from 27 1/16'' - 42'' to accommodate varying platform height of machinery in your shop. This unit has a durable cast steel base to ensure optimal stability under different loads. The unit has a maximum capacity of 1760 lb.Overall Dimensions:Length: 19 1/4''Width: 19 1/4''Height: 27 1/16'' - 42''Capacity: 1760 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 56-1/2 in. Steel Drum Truck, 30-55 Gallons (34D664)
- PEERLESS CHAIN 1/8" (4MM) LL G30 HDG 500'/PL, H0110-0215 (H0110-0215)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 5/16"" (T9401524)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- ASHLAND CONVEYOR Conveyor H-Stand, 9-3/4in.H to 12-1/4in.H (4BH30M11B55)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Roller Stand, V-Style, 23 to 38-1/2 in. (33VE16)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- Vestil Conveyor Supports