Shop All Conveyor Supports
Vestil
STAND-H 1760 lb. Horizontal Steel Roller Stand with 23'' - 38 1/2'' Height
Mfr # 736STANDH
Zoro # G111768681
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STANDH
- Zoro # G111768681
- Country of Origin China
- Category Conveyor Supports
Description
Enjoy added stability and movement while working with long materials using this Vestil STAND-H 1760 lb. horizontal steel roller stand with 23'' - 38 1/2'' height. This stand is great for use when working with a variety of long narrow materials. It features a durable 2'' diameter chrome roller that allows metal rods wood and other objects to be rolled along their length to maximize access.The height of the unit easily adjusts from 23'' - 38 1/2'' to accommodate varying platform height of machinery in your shop. This unit has a durable cast steel base to ensure optimal stability under different loads. The unit has a maximum capacity of 1760 lb.Overall Dimensions:Length: 19 1/4''Width: 19 1/4''Height: 23'' - 38 1/2''Capacity: 1760 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH30-10-B)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- Vestil Conveyor Supports