Shop All Conveyor Supports
Vestil
STAND-G-H-HP 1760 lb. Horizontal Steel Roller Stand
Mfr # 736STANDGHH
Zoro # G411768657
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736STANDGHH
- Zoro # G411768657
- Country of Origin United States
- Category Conveyor Supports
Description
Enjoy added stability and movement while working with long materials using this Vestil STAND-G-H-HP 1760 lb. horizontal steel roller stand with gas positioning cylinder and 33'' - 43'' height. This stand is great for use when working with a variety of long narrow materials. It features a durable 2'' diameter chrome roller that allows metal rods wood and other objects to be rolled along their length to maximize access.Precise height adjustment is quick and effortless thanks to assistance from the unit's gas-charged cylinder. Height adjusts from 33'' - 43'' to accommodate varying platform height of machinery in your shop. This unit has a durable cast steel base to ensure optimal stability under different loads. The unit has a maximum capacity of 1760 lb.Overall Dimensions:Length: 19 1/4''Width: 19 1/4''Height: 33'' - 43''Capacity: 1760 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- ZORO SELECT Standard Platform Truck, 1600 lb., 54 In L (3BE79)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- NATIONAL HARDWARE Matte Black Steel Hook and Eye Closure 1 pc (N700-153)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- ZORO SELECT Conveyor H-Stand With Casters, 27BF (2WJK4)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 36BF (5W818)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- Vestil Conveyor Supports