Shop All Conveyor Supports
Vestil
STAND-G-H 1760 lb. Horizontal Steel Roller Stand
Mfr # 736STANDGH
Zoro # G011768651
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STANDGH
- Zoro # G011768651
- Country of Origin United States
- Category Conveyor Supports
Description
Enjoy added stability and movement while working with long materials using this Vestil STAND-G-H 1760 lb. horizontal steel roller stand with gas positioning cylinder and 29'' - 39 1/8'' height. This stand is great for use when working with a variety of long narrow materials. It features a durable 2'' diameter chrome roller that allows metal rods wood and other objects to be rolled along their length to maximize access.Precise height adjustment is quick and effortless thanks to assistance from the unit's gas-charged cylinder. Height adjusts from 29'' - 39 1/8'' to accommodate varying platform height of machinery in your shop. This unit has a durable cast steel base to ensure optimal stability under different loads. The unit has a maximum capacity of 1760 lb.Overall Dimensions:Length: 19 1/4''Width: 19 1/4''Height: 29'' - 39 1/8''Capacity: 1760 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- ZORO SELECT Platform Truck, 1400lb, 36in x 30in, 39in H (EPT30365PU95)
- BISON LIFTING EQUIPMENT 3 Ton Beam Clamp (BC030)
- MAGNA LIFTING PRODUCTS 3/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH07510)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Roller Stand, H Style, 27 in - 42 in (STAND-H-HP)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 21BF (2WJL3)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- Vestil Conveyor Supports