Shop All Manual Winches
Vestil
Stainless Steel Winch, 1200 lb.
Mfr # HWSS-1200-NR
Zoro # G5044551
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Machine-cut spur gears ensure smooth accurate operation, while protective gear covers keep dirt out and help prevent worker injuries.
- Handle Length 8.25 in
- Frame Material 304 Stainless Steel
- Includes Handle
- Overall Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HWSS-1200-NR
- Zoro # G5044551
- UPC # 691215115995
- Country of Origin China
- Category Manual Winches
Dimensions
Handle Length | 8.25 in |
Overall Width | 10.5 |
Size | 6 x 10.5 x 11.5 |
Details
Item | Stainless Steel Winch,1200 lb. |
Application | Machine-cut spur gears ensure smooth accurate operation, while protective gear covers keep dirt out and help prevent worker injuries. |
Frame Material | 304 Stainless Steel |
Includes | Handle |
Description
Stainless Steel Winch,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Flat Hooks (7520FH-RED)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKE7)
- VESTIL Hand Winch - Vertical Handle Worm Gear (HWV-1000)
- VESTIL Manual Hand Winch, 600 lb. (HWG-600)
- VESTIL Wall Mounted Hand Winch, Double, PR (WALL-D)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- VESTIL Wall Mounted Hand Winch, Single, PR (WALL-S)
- VESTIL Portable Hand Winch Lifter, 330 cap (HWL-330)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- Vestil Manual Winches