Shop All Drum Accessories
Vestil
Stainless Steel Tilting Drum Ring, 55 gal
Mfr # TDR-55-SS
Zoro # G5435775
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Overall Length 29.875
- Material 304 Stainless Steel
- Overall Width 37.9375
- Width 37.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDR-55-SS
- Zoro # G5435775
- UPC # 691215094054
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 5 |
Overall Length | 29.875 |
Overall Width | 37.9375 |
Width | 37.9375 |
Overall Height | 5 |
Length | 29.875 |
Depth | 29.875 |
Details
Item | Stainless Steel Tilting Drum Ring,55 gal |
Material | 304 Stainless Steel |
Capacity | 1200 |
Color | Silver |
Description
Stainless Steel Tilting Drum Ring,55 gal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- VESTIL Jumbo, Rubber Pallet Bands, 45" (BAND-92)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- Vestil Drums & Accessories