Shop All Drum Accessories
Vestil
Stainless Steel Tilting Drum Ring, 30 gal
Mfr # TDR-30-SS
Zoro # G5435809
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26.875
- Height 5
- Material 304 Stainless Steel
- Overall Width 33.8125
- Width 33.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDR-30-SS
- Zoro # G5435809
- UPC # 691215094047
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 26.875 |
Height | 5 |
Overall Width | 33.8125 |
Width | 33.8125 |
Overall Height | 5 |
Length | 26.875 |
Depth | 26.875 |
Details
Item | Stainless Steel Tilting Drum Ring,30 gal |
Material | 304 Stainless Steel |
Capacity | 1200 |
Color | Silver |
Description
Stainless Steel Tilting Drum Ring,30 gal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- MILWAUKEE TOOL Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W (48-22-8432)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 14 (P14CH)
- SUNCAST 2' Storage Shelf (V757)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- Vestil Drum Accessories