Shop All Turntables
This Product is Discontinued
Vestil
Stainless Steel Thin Spin Carousel (Discontinued)
Mfr # LP-4000T-45-SS
Zoro # G5216578
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 4000
- Height 0.875 in
- Overall Length 53.6875
- Color Silver
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LP-4000T-45-SS
- Zoro # G5216578
- UPC # 691215089364
- Country of Origin United States
- Category Turntables
Dimensions
Height | 0.875 in |
Overall Length | 53.6875 |
Top Outside Dia. | 45 |
Details
Item | Stainless Steel Thin Spin Carousel |
Load Capacity | 4000 |
Color | Silver |
Material | 304 Stainless Steel |
Description
Stainless Steel Thin Spin Carousel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.