Shop All Step Stools
Vestil
Stainless Steel Silver Foot Stool 250 lb. Capacity
Mfr # FT-SS-1
Zoro # G5581871
original price:
$86.49
10% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 15 in
- Color Silver
- Material Stainless Steel
- Number of Steps 1
- Overall Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FT-SS-1
- Zoro # G5581871
- UPC # 691215114257
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 15 in |
Overall Height | 11 |
Step Depth | 11 in |
Details
Item | Stainless Steel Foot Stool |
Color | Silver |
Material | Stainless Steel |
Number of Steps | 1 |
Net Weight | 8 |
Rung/Step Spacing | 15 in |
Description
Stainless Steel Foot Stool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- VESTIL Silver Stainless Steel Foot Stool with Handrail 200lb Uniform Capacity (FT-SS-1HR)
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- VESTIL Poly Nestable 1 Step Marine Step WT (SPN-1-WT)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- Vestil Ladders