Shop All Platform Trucks
Vestil
Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 60
Mfr # SSPT-3060
Zoro # G4981028
original price:
$1,224.69
6% off
new price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.25
- Overall Length 63
- Overall Width 30
- Material 201 Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSPT-3060
- Zoro # G4981028
- UPC # 691215113717
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 36.25 |
Overall Length | 63 |
Overall Width | 30 |
Platform Length | 63"; 60" |
Details
Material | 201 Stainless Steel |
Color | Silver |
Load Capacity | 2000 lb |
Item | Platform Truck,Stainless Steel,30x60 |
Assembled | No |
Caster Wheel Material | Poly on Poly |
Includes | (1) 201 Stainless Steel Platform Truck |
Features | Stainless steel design for strong daily use. Casters allow for easy transference from workstation to workstation. Elevated handle for upright ergonomically friendly use. Simply cleanable design |
Platform Material | 201 Stainless Steel |
Description
Platform Truck,Stainless Steel,30x60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in., 275 lb, C (5UX84)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- VESTIL Platform Truck - Double Decker (VHPT/D-2448)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- VESTIL Stl Platform Trk 6x2 Poly Casters (ECSPT-2448-C7C)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- Vestil Platform & Panel Trucks