Shop All Pallet Jacks
Vestil
Stainless Steel Pallet Jack With Scale 5000lb 27 x 48
Mfr # PM-2748-SCL-LP-SS
Zoro # G1749583
product price: $5,125.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,125.99
Free 30-Day Returns
Key Features
- Overall Height 48.625
- Overall Length 61.667
- Overall Width 27
- Material 304 Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM-2748-SCL-LP-SS
- Zoro # G1749583
- UPC # 691215116053
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48.625 |
Overall Length | 61.667 |
Overall Width | 27 |
Platform Length | 61.667" |
Lifting Height Max. | 8 in |
Details
Material | 304 Stainless Steel |
Color | Silver |
Load Capacity | 5000 lb |
Item | SS Pallet Truck/Scale,4K,27.5 x 46 |
Assembled | Yes |
Includes | (1) Stainless Steel Low Profile Pallet Truck with Scale |
Features | Easily maneuver oversized products. Immediate weighing capabilities with clear readout. Ergonomic steering handle minimizes bending. Calibrated for immediate use |
Handle Material | Steel |
Power Source | Hand |
Description
SS Pallet Truck/Scale,4K,27.5 x 46
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- VESTIL Low Profile Pallet Truck, 4K, 27 x 48 (PM4-2748-LP)
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- VESTIL Ergo Power Assist Pallet Truck, 5K, 27x48 (PM5-2748-PA-Y)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Red Pllt Trk 27x96 4K Ylw Pcaddy (PM4-2796-UP-001)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- Vestil Pallet Jacks & Pallet Tilters