Shop All Hand Trucks
Vestil
Stainless Steel P Handle Hand Truck
Mfr # SPHT-500-HD-SS-HR
Zoro # G0982390
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 22"
- Material Stainless Steel
- Color Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPHT-500-HD-SS-HR
- Zoro # G0982390
- UPC # 691215036689
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 22" |
Wheel Diameter | 10" |
Platform Length | 19" |
Details
Material | Stainless Steel |
Color | Silver |
Load Capacity | 600 lb |
Item | Stainless Steel P Handle Hand Truck |
Wheel Type | Hard Rubber |
Assembled | No |
Hand Truck Handle Type | P-Handle |
For Use With | The "P" handle Hand Truck is ideal for transporting heavy and awkward loads |
Includes | (1) Stainless Steel Heavy Duty P-Handle Truck with Hard Rubber Wheels |
Features | Dollie construction allows user to have one free hand |
Description
Stainless Steel P Handle Hand Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 8 Bushel (G08-BBX-TIN)
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W (53CM53)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- WESCO Wesco Industrial 273616 Corner Bumpers Replacement Ld (273616)
- Vestil Hand Trucks