Shop All Jib Cranes
Vestil
Stainless Steel Jib Crane 52" Reach
Mfr # WTJ-4-SS
Zoro # G103505522
product price: $3,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,188.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Overall Height (In.) 59.75
- Capacity (Lb.) 2000 Retracted/1000 Extended
- Material Stainless Steel
- Size 11 x 32.875 x 59.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-4-SS
- Zoro # G103505522
- UPC # 691215129541
- Country of Origin China
- Category Jib Cranes
Dimensions
Overall Height (In.) | 59.75 |
Size | 11 x 32.875 x 59.75 |
Width | 32.875 |
Height | 59.75 |
Overall Width | 32.875 |
Details
Swivel Angle | 360 Degrees |
Capacity (Lb.) | 2000 Retracted/1000 Extended |
Material | Stainless Steel |
Color | Silver |
Application | Installed in your pick-up truck bed, this winch operated jib crane will help lift loads. |
Finish | Stainless Steel |
Weight (Lbs.) | 150 |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Description
This Stainless Steel winch operated truck Jib crane lifts items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads. Unit comes with one grab hook, one chain slot lock, and one sling hook with latch. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- EXTREME MAX Extreme Max 5600.3133 ATV Winch Mount for Yamaha Grizzly 550 / 700 (5600.3133)
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- Vestil Cranes