Shop All Pallet Lifters & Tilters
Vestil
Stainless Steel Intermediate Bulk Container Tilt Stand
Mfr # 736TLTFPSS
Zoro # G011790195
Free Shipping & Returns
$6,759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736TLTFPSS
- Zoro # G011790195
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
The Vestil intermediate bulk container tilt stand makes it easy to empty your bulk storage containers! This tilt stand features durable stainless steel construction with a mill finish that is easy to clean and will stand up to the wear and tear of everyday use. It has an ergonomically designed tilting mechanism that allows the container to automatically tilt as weight diminishes. Once the container is placed in a secure position on the stand the user can begin the draining process. As fluid drains from the container the rear of the stand will begin to rise to create a maximum 5-degree tilt angle to aid in draining the liquid. This feature eliminates the need for multiple people to tilt the heavy container by hand helping to prevent worker fatigue and the risk of injuries. It has an impressive 4400 lb. capacity making it ideal for use with intermediate bulk storage containers.This tilt stand has two 7'' x 2'' fork pockets that allow the user to easily place the stand on a secure table or base and conveniently access valve connections. It will hold intermediate bulk storage containers up to 48 1/2'' deep and 40 1/2'' wide while its raised corner guards secure the container in place. This tilt stand is an economical and convenient solution for safely draining your intermediate bulk storage containers!Overall Dimensions:Length: 49 3/4''Width: 48''Height: 9 5/8'' - 13 3/4''Capacity: 4400 lb.Fork Pocket Dimensions:Length: 7''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- US CARGO CONTROL 2" x 10' Red Heavy Duty Endless Ratchet Strap (5410FE-RED)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14-TB)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- Vestil Pallet Jacks & Pallet Tilters