Shop All Pallet Lifters & Tilters
Vestil
Stainless Steel Intermediate Bulk Container Tilt Stand
Mfr # 736TLTFPLSS
Zoro # G911790233
product price: $7,529.99
/ea
Free Shipping & Returns
$7,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736TLTFPLSS
- Zoro # G911790233
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
The Vestil intermediate bulk container tilt stand makes it easy to empty your bulk storage containers! This tilt stand features durable stainless steel construction with a mill finish that is easy to clean and will stand up to the wear and tear of everyday use. It has an ergonomically designed tilting mechanism that allows the container to automatically tilt as weight diminishes. Once the container is placed in a secure position on the stand the user can begin the draining process. As fluid drains from the container the rear of the stand will begin to rise to create a maximum 5-degree tilt angle to aid in draining the liquid. This feature eliminates the need for multiple people to tilt the heavy container by hand helping to prevent worker fatigue and the risk of injuries. It has an impressive 4400 lb. capacity making it ideal for use with intermediate bulk storage containers.This tilt stand has two 7'' x 2'' fork pockets that allow the user to easily adjust the height of the stand by 6'' increments and conveniently access valve connections. It will hold intermediate bulk storage containers up to 48 1/2'' deep and 40 1/2'' wide and has pre-drilled holes for mounting. Plus the raised corner guards secure the container in place. For maximum safety and stability the feet of this unit must be anchored to the ground using 3/8'' x 4'' anchor bolts. This tilt stand is an economical and convenient solution for safely draining your intermediate bulk storage containers! This unit requires assembly.Overall Dimensions:Length: 49 1/2''Width: 48''Height: 35 1/4''Capacity: 4400 lb.Fork Pocket Dimensions:Length: 7''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 450 lb. (26Y382)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton (T0752024N)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY33)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- Vestil Pallet Jacks & Pallet Tilters