No Product Image Available

Vestil

Stainless Steel Hand Winch HWSS-1200-NR


product price: $458.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Securely lift heavy loads with this Vestil stainless steel hand winch HWSS-1200-NR. This durable unit mounts to the wall making it easy to lift and lower loads at your industrial facility. Constructed of durable corrosion-resistant type 304 stainless steel this winch is suitable for both indoor and outdoor use. It features an 8 1/4'' handle for manual winding and it horizontally pulls loads with a maximum capacity of 1200 lb. It boasts a strong 4.2:1 gear ratio for maximum pulling power. To securely lift items it has a drum clamp to easily attach a wire rope sold separately.This unit includes machine gut spur gears and copper bushings for a smooth pull and precise operation. It also includes protective gear covers to help prevent workplace injuries and to keep dirt out. For superior control this winch has an automatic brake to hold the load in place as needed. This unit is complete with 5 3/8'' pre-drilled holes for wall mounting mounting hardware sold separately. Quick and easy to use this winch is an ideal solution for lifting large heavy loads.Overall Dimensions:Length: 6''Width: 10 1/2''Height: 11 1/2''Capacity: 1200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.