Shop All Pallet Jacks
Vestil
Stainless Steel Frame Pallet Truck, 27x48
Mfr # PM5-2748-SFF
Zoro # G5424645
product price: $1,934.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,934.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 27"
- Material 304 Stainless Steel
- Color Silver
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2748-SFF
- Zoro # G5424645
- UPC # 691215030717
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Width | 27" |
Platform Length | 61" |
Roller Dia. | 3" |
Fork Length | 48in |
Fork Width | 6-1/2 in |
Details
Material | 304 Stainless Steel |
Color | Silver |
Load Capacity | 5500 lb |
Item | Frame Pallet Truck |
Assembled | No |
Features | Chrome-plated hydraulic pump piston for long seal life |
Construction | Stainless Steel |
Power Source | Hand |
Roller Material | Nylon |
Includes | (1) 304 Stainless Steel Frame Pallet Truck |
Wheel Material | Nylon |
Handle Material | Chrome |
Description
Stainless Steel Frame Pallet Truck,27x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., Ball (2LY30)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- THE BETTER BUNGEE The Better Bungee Nylon Hooks for Bulk Bungee Cord (BBR1/4NHBK)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- VESTIL Pramac High Lift Pallet Truck (PMC-HIPM-21-DC)
- VESTIL Pallet Truck-Scale PrInter, 5K, 27.5x48 (PM-2748-SCL-LP-PT)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- VESTIL Super Low Pallet Truck, 2200 lb., 27 x 44 (PM2-2744-SLP)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- Vestil Pallet Jacks