Shop All Flag Poles & Stands
Vestil
Stainless Steel Flagpole, 25 ft. Height
Mfr # FLP-25-SS
Zoro # G1746558
product price: $1,641.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 300
- Material Stainless Steel
- Height 300
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLP-25-SS
- Zoro # G1746558
- UPC # 691215020534
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Overall Height | 300 |
Height | 300 |
Length | 4 |
Width | 4 |
Overall Length | 4 |
Details
Item | Stainless Steel Flagpole,25 ft. Height |
Color | Silver |
Material | Stainless Steel |
Features | Features stainless steel finish to display flag of choice. Tapered construction will maintain attractive finish for many years. Includes nylon rope, stainless steel rope cleat, and top pulley. Base plate is pre-drilled with four mounting holes for simple installation |
Description
Stainless Steel Flagpole,25 ft. Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, XHT, 21", 29/32", HL 1.4" x3.01" x21" (A-B1JD1092)
- TAYLOR MADE Taylor Made 57926 Charlevoix Flag Clips (57926)
- K&H PET PRODUCTS Buckle n Go Pet Seat Large Gray 21"x 1 (KH7624)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1.125" (203784)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- VALLEY FORGE Flag Pole, 1 in Dia, Aluminum (29407-TANGLE)
- ANNIN FLAGMAKERS 20 ft. Commercial Fiberglass Flagpole (1072274)
- ARNOLD Arnold Corp 490-110-0149 48 in. Hop & Craftsman Blade Set (3707338)
- GLOBAL FLAGS UNLIMITED Metal Maltese Cross Orn Ferrule (203685)
- Vestil Flag Poles & Stands