Shop All Flag Poles & Stands
Vestil
Stainless Steel Flagpole, 20 ft. Height
Mfr # FLP-20-SS
Zoro # G1746582
product price: $1,195.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 240
- Material Stainless Steel
- Height 240
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLP-20-SS
- Zoro # G1746582
- UPC # 691215020527
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Overall Height | 240 |
Height | 240 |
Length | 3.5 |
Width | 3.5 |
Size | 3.5 x 3.5 x 240 |
Overall Length | 3.5 |
Overall Width | 3.5 |
Depth | 3.5 |
Outside Diameter | 3 Top/ 3.5 Bottom |
Details
Item | Stainless Steel Flagpole,20 ft. Height |
Color | Silver |
Material | Stainless Steel |
Weight | 62 |
Application | The one-piece stainless steel tapered construction will maintain its attractive finish for many years to come. |
Features | Features stainless steel finish to display flag of choice. Tapered construction will maintain attractive finish for many years. Includes nylon rope, stainless steel rope cleat, and top pulley. Base plate is pre-drilled with four mounting holes for simple installation |
Description
Stainless Steel Flagpole,20 ft. Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS St Louis Cardinals 12oz Flashback Slim Can Coolie (527-S12C-55)
- STENS Blade Balancer Mag-1000 / Maga-Matic Mag-1000 (750-087)
- MTD Ball Bearing (741-04517)
- JED Pool Tools Pool Vacuum 125 in W X 24 ft L (60-200P-24)
- VESTIL Stainless Steel Flagpole, 25 ft. Height (FLP-25-SS)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- ANNIN FLAGMAKERS Annin Flagmakers 601702 Grave Marker-Aluminum Viet Nam War (601702)
- EMPIRE LEVEL Flag Stake Pink 2.5X3.5X21In (78-003)
- Vestil Flags, Banners & Accessories