Shop All Drum Tools
Vestil
Stainless Steel Drum Lifter/Transporter
Mfr # DRUM-LT-SS
Zoro # G1745243
product price: $7,424.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$7,424.99
Free 30-Day Returns
Key Features
- Overall Height 63
- Overall Length 35
- Material 304 Stainless Steel
- Overall Width 48
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-LT-SS
- Zoro # G1745243
- UPC # 691215223584
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 63 |
Overall Length | 35 |
Overall Width | 48 |
Length | 35 |
Width | 48 |
Height | 63 |
Size | 35 x 48 x 63 |
Depth | 35 |
Details
Material | 304 Stainless Steel |
Color | Silver |
Item | Stainless Steel Drum Lifter/Transporter |
Features | Large capacity for simple lifting. Simple finish for wash down. Manual application for precise positioning. Fits a variety of drum types |
Application | Ideal for washdown, pharmaceutical, and clean room applications. |
Weight | 310 |
Capacity | 800 |
Description
Stainless Steel Drum Lifter/Transporter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-246-7/5DB)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085280)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- VESTIL Elect Hydraulc Drum Crushr/Compactr, 460V (HDC-905-IDC/460V)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- Vestil Drums & Accessories