Shop All Drum Lifting Trucks & Dispensers
Vestil
STAINLESS STEEL DRUM LIFTER 1000 LB
Mfr # VDL-1000-SS
Zoro # G501795372
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11.5
- Overall Length 4
- Overall Width 28.5
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDL-1000-SS
- Zoro # G501795372
- UPC # 691215230629
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 11.5 |
Overall Length | 4 |
Overall Width | 28.5 |
Platform Length | 4" |
Length | 4 in |
Width | 28.5 |
Height | 12 in |
Depth | 4 |
Size | 4 x 28.5 x 11.5 |
Details
Material | Stainless Steel |
Color | Silver |
Load Capacity | 1000 lb |
Assembled | Yes |
For Use With | The stainless steel 2-point drum lifter is great for lifting 30 and 55 gallon steel or plastic drums |
Color/Finish | Silver |
For Drum Material | Steel & Plastic |
Features | Two handles for easy lifting. Large capacity for lifting filled and empty drums. Hooks have snug fit under lip of drum. Stainless steel construction is strong and easily cleanable |
Application | The stainless steel 2-point drum lifter is great for lifting 30 and 55 gallon steel or plastic drums. |
Includes | (1) Stainless Steel Drum Lifter |
Weight | 22 |
Description
The stainless steel 2-point drum lifter is great for lifting 30 and 55 gallon steel or plastic drums. It makes transportation of open or closed drums easy. Allows quick, gentle loading into over packs and keeps drums upright during lifting to reduce spilling. Works perfectly with a hoist or an overhead crane. Full stainless steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214R)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 125 lb. (1UKP7)
- ZORO SELECT Rope, 50ft, Yllw, 132lb., Polyprpylne (360YP-WA)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- DAYTON Drum Grab, 3200 lb (29PH22)
- Vestil Lifting Trucks