Shop All Step Stools
Vestil
Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx72"L
Mfr # AHW-L-2472-SS
Zoro # G4996610
product price: $1,353.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,353.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 6.75
- Platform Width 23 in
- Net Weight 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-L-2472-SS
- Zoro # G4996610
- UPC # 691215071888
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 6.75 |
Platform Width | 23 in |
Platform Height | 8.75 in |
Details
Item | Adjustable Stand,6-3/4-8-3/4 H 24 x 72 |
Color | Silver |
Material | Stainless Steel |
Net Weight | 67 |
Description
Adjustable Stand,6-3/4-8-3/4 H 24 x 72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES ShopSol Hard Floor Casters (1010243)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- EXTREME MAX Extreme Max 3008.0529 Marigold Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0529)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Knock-Down Aluminum Step Stand (SSA-3-KD)
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 6 ft., IAA Rated (15786-001)
- Vestil Ladders