Shop All Step Stools
Vestil
Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L
Mfr # AHW-L-2448-SS
Zoro # G4996656
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 6.75
- Net Weight 46
- Platform Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-L-2448-SS
- Zoro # G4996656
- UPC # 691215071840
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 6.75 |
Platform Width | 23 in |
Platform Height | 8.75 in |
Details
Item | Adjustable Stand,6-3/4-8-3/4 H 24 x 48 |
Color | Silver |
Material | Stainless Steel |
Net Weight | 46 |
Description
Adjustable Stand,6-3/4-8-3/4 H 24 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 1 Ply, 5500'L, 210 Lbs. Tensile Strength, White (TWT550)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- XPOSE SAFETY Ball Bungees White 11 in , 100PK (BB-11W-100-X)
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-2-Y)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- VESTIL Welded Aluminum Step Stand (SSA-3)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-36-3)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- Vestil Step Stools