Shop All Stackers
Vestil
STACKER PWR LIFT ADJ FORKS&LEGS 63"HT
Mfr # SL3-63-AA
Zoro # G201798123
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,352.99
Free 30-Day Returns
Key Features
- Overall Height 80
- Overall Length 47
- Overall Width 72
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 80 |
Overall Length | 47 |
Overall Width | 72 |
Platform Length | 47" |
Height | 80 |
Depth | 47 |
Width | 72 |
Length | 47 |
Size | 47 x 72 x 80 |
Details
Material | Steel |
Color | Black |
Load Capacity | 3000 lb |
Assembled | Yes |
Voltage | 12 V |
Frame Material | Steel |
Includes | (1) Steel Adjustable Stacker with Powered Lift |
Weight | 1392 |
Features | Manually maneuvered between areas. Pivoting steering handle for compact spaces. Powered lifting and lowering of items. Adjustable forks to fit a variety of sizes |
Application | An adjustable stacker is one of the most efficient ways to move items, both large and small. |
Description
An adjustable stacker is one of the most efficient ways to move items, both large and small. With a 12V DC powered lift, items can easily be placed at a more ergonomically friendly height that diminishes bending and twisting . When moving the unit from area to area, the dual handles are well positioned to give the user control and stability. The legs of the unit are adjustable to allow the stacker to fit in a variety of settings. Stacker includes a baked in powder coat finish for added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E20B4W5C1P3)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- Vestil Stackers